Shop All Mechanics Length Drill Bits
Viking
11.80mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5
Mfr # 34520
Zoro # G4554454
product price: $81.65
/pk 5, $16.33/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.80mm
- Decimal Equivalent 0.4646
- Drill Bit Point Angle 135degree Split
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 34520
- Zoro # G4554454
- UPC # 50728345204
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.80mm |
Shank Dia. | 0.4646 |
Overall Length | 5.75 |
Details
Decimal Equivalent | 0.4646 |
Drill Bit Point Angle | 135degree Split |
Drill Bit Finish | Gold |
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- TITAN Ratcheting Breaker Bar Replacement Head, 3/4" Drive (TIT12022)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-108)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/64 Diameter, 6PK (22583)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/64 Diameter, 6PK (22603)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- Viking Mechanics Length Drill Bits