Shop All Twist Drill Bits
Viking
11/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12
Mfr # 40560
Zoro # G4563895
product price: $14.95
/pk 12, $1.25/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size 11/64"
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.171875
- Length Class 2.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 40560
- Zoro # G4563895
- UPC # 50728405601
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 11/64" |
Length Class | 2.125 |
Shank Dia. | 0.1719 |
Overall Length | 3.25 |
Details
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | GoldStrike |
Decimal Equivalent | 0.171875 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- WRIGHT TOOL Punch and Chisel Holder, Screw C-Clamps t (9685)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 25PK (45-22569)
- Viking Drill Bits