Shop All Twist Drill Bits
Viking
1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12
Mfr # 40490
Zoro # G4562066
product price: $12.15
/pk 12, $1.01/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size 1/16"
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.0625
- Length Class 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 40490
- Zoro # G4562066
- UPC # 50728404901
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Length Class | 0.875 |
Shank Dia. | 0.0625 |
Overall Length | 1.875 |
Details
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | GoldStrike |
Decimal Equivalent | 0.0625 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Titanium nitride (TiN) coated - extends tool life 500%
•NAS 907B Heavy Duty Jobber
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Titanium nitride (TiN) coated - extends tool life 500%
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 10 1/4 in Straight Jaw Water Pump Plier Serrated, Plastic Grip (D502-10-INS)
- KLEIN TOOLS General Purpose 1000V Insulated Tool Kit 22-Piece (33527)
- ILC Replacement for Dewalt Dcb120 Battery (DCB120 BATTERY DEWALT)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/16" Standard Length, Impact Socket (D020342)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 25PK (45-22569)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- Viking Twist Drill Bits