Shop All Shank Drill Bits
Viking
1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08010
Zoro # G4562276
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Bright
- Decimal Equivalent 0.0625
- Point Angle 135degree Split
- Drill Bit Dimension Type Imperial
- Overall Length 1.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08010
- Zoro # G4562276
- UPC # 50728080105
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Overall Length | 1.875 |
Shank Dia. | 0.0625 |
Drill Bit Size | 1/16" |
Details
Drill Bit Finish | Bright |
Decimal Equivalent | 0.0625 |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 1/4" Round Collet (3900-0841)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-11/ (9AB15)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- VIKING NORSEMAN DRILL 29331 Type 280-D Reduced Shank Cobalt Drill Bit, 25/32" (29331)
- Viking Drill Bits