Shop All High Speed Jobber Drill Bits
Viking
11/32" Type 260 118° HSS Screw Machine Drill, PK6
Mfr # 24050
Zoro # G4555906
product price: $20.29
/pk 6, $3.38/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.34375
- Material HSS
- Finish Bright
- Overall Length 3
- Length of Cut 1.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 24050
- Zoro # G4555906
- UPC # 50728240509
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.34375 |
Overall Length | 3 |
Length of Cut | 1.6875 |
Drill Bit Dimension Type | Imperial |
Details
Decimal Equivalent | 0.34375 |
Material | HSS |
Finish | Bright |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH12)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1550AG)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- IDEAL 22 in Dieless Crimper 6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper (88-843)
- VIKING 29 Pc Set Ultra Dex Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill (40614)
- VIKING 9/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01080)
- VIKING 5/16" Type 260 118° HSS Screw Machine Drill, PK6 (24030)
- VIKING 1/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86960)
- VIKING 7/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01060)
- VIKING 7/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05940)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 4.5 mm, 12PK (45-42063)
- Viking Drill Bits