Shop All Mechanics Length Drill Bits
Viking
11.10mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5
Mfr # 34492
Zoro # G4554138
product price: $69.25
/pk 5, $13.85/ea
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.10mm
- Decimal Equivalent 0.437
- Drill Bit Point Angle 135degree Split
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 34492
- Zoro # G4554138
- UPC # 50728344924
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.10mm |
Shank Dia. | 0.437 |
Overall Length | 5.5 |
Details
Decimal Equivalent | 0.437 |
Drill Bit Point Angle | 135degree Split |
Drill Bit Finish | Gold |
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E342)
- PROTO 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J10015SS)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- GEDORE Combination Wrench, 8mm (1 B 8)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/64 Diameter, 6PK (22603)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- Viking Mechanics Length Drill Bits