Shop All Plain-Toe Work Boots and Shoes
Viking
11 Unisex Black
Mfr # VW49T-11
Zoro # G4846371
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Steel
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49T-11
- Zoro # G4846371
- UPC # 060405807475
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | E |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width E, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, Large Fedreral Arrow Kit, 1/8" (10004361)
- 3M Comfort Pad, PK5 (S-953)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- VIKING 7 Unisex Black (VW49T-7)
- VIKING 9 Unisex Black (VW49T-9)
- VIKING 10 Unisex Black (VW49T-10)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 6 Unisex Black (VW49T-6)
- VIKING 8 Unisex Black (VW49T-8)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 090)
- Viking Foot Protection