Shop All Mechanics Length Drill Bits
Viking
10.50mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5
Mfr # 34470
Zoro # G4554752
product price: $62.69
/pk 5, $12.54/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50mm
- Decimal Equivalent 0.4134
- Drill Bit Point Angle 135degree Split
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 34470
- Zoro # G4554752
- UPC # 50728344702
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50mm |
Overall Length | 5.234375 |
Shank Dia. | 0.4134 |
Details
Decimal Equivalent | 0.4134 |
Drill Bit Point Angle | 135degree Split |
Drill Bit Finish | Gold |
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 7 Pockets, 5166 (5166)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 6 in. (36448)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2038x36)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 27/64 (44027)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/64 Diameter, 6PK (22603)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/16 Diameter, 3PK (22733)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 29/64 (C23855)
- Viking Mechanics Length Drill Bits