Shop All Shank Drill Bits
Viking
#1 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08300
Zoro # G4565128
product price: $52.99
/pk 12, $4.42/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Bright
- Drill Bit Material M42 Cobalt
- Decimal Equivalent 0.228
- Overall Length 3.875
- Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08300
- Zoro # G4565128
- UPC # 50728083007
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.875 |
Drill Bit Size | #1 |
Shank Dia. | 0.228 |
Drill Bit Dimension Type | Wire |
Details
Drill Bit Finish | Bright |
Drill Bit Material | M42 Cobalt |
Decimal Equivalent | 0.228 |
Point Angle | 135degree Split |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- GREENLEE Screwdriver #2 Round (0153-33C)
- WESTWARD Club Hammer, Blk Handle, 16in.L, Steel Head (39CF10)
- BOSCH 1 1/2In x4In Daredevil Spade Bit (DSBS1021B)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- Viking Shank Drill Bits