Shop All Screw Machine Length Drill Bits
Viking
1 3/8"-12 Type 23-UB Straight Flute Taper Magnum Tap
Mfr # 61500
Zoro # G4559862
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 61500
- Zoro # G4559862
- UPC # 50728615000
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• The most common style of tap
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power
•Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power
•Use for through hole or blind hole tapping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 3/8 in Blade (ST18503X)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16 in., 6-19 mm) (WBE91301)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- HHIP Indexable Tool Set With 3" Boring Head R8 Shank & 8 Boring Bars (1001-0205)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING 3/32" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02800)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- CLEVELAND Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70277)
- Viking Drill Bits