Shop All Straight Flute Taps
Viking
1 1/16" Type 52-UB Hex Nut Magnum Bridge Reamer
Mfr # 20570
Zoro # G4569364
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 20570
- Zoro # G4569364
- UPC # 50728205706
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
• Designed for aligning and enlarging holes in structural steel applications.
• Gold treated for maximum lubricity.
•
•
• Gold treated for maximum lubricity.
•
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Pin Jaws (JSPIN)
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck (33366)
- SEYMOUR MIDWEST Super Scraper, 7x9" Head, 54" Handle (49033)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- Viking Straight Flute Taps