Shop All Nozzles & Wands
Vikan
Water Nozzle, 351 psi, 5-1/2In, White
Mfr # 93245
Zoro # G5676447
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Design Pistol Grip
- Max. Pressure 348 psi
- Flow Control Trigger
- Connection Quick Disconnect
- Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 93245
- Zoro # G5676447
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 5 1/2 in |
Overall Length | 5 11/16 in |
Details
Nozzle Design | Pistol Grip |
Max. Pressure | 348 psi |
Flow Control | Trigger |
Connection | Quick Disconnect |
Construction | Brass |
Color | White |
Features | Adjust the Water Jet with a Screw at the End of the Gun, An Arrow on the Gun Shows the Water Spray Direction |
Max. Temp. | 203 Degrees F |
Item | Water Nozzle |
Design | Thumb Controlled Valve |
Maximum Pressure | 24 bar |
Minimum Temperature | -20 Degrees C |
Connection Type | Quick Disconnect |
Description
Water Nozzle, Connection Type Quick Disconnect, Maximum Pressure 24 bar, Construction Brass, Color White, Nozzle Design Pistol Grip, Flow Control Trigger, Features Adjust the Water Jet with a Screw at the End of the Gun, An Arrow on the Gun Shows the Water Spray Direction, Overall Length 5 11/16 in, Maximum Temperature 95 Degrees C, Minimum Temperature -20 Degrees C
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Quick-Set Snap Trap For Mice , 2PK (M137)
- GROSFILLEX Fence Post and Base, Brown, 3 ft. H (US960423)
- SPEEDCLEAN Lance Assembly, 48 In Extension (CJ-9658)
- SEYMOUR MIDWEST HANDLE REPLC D-GRIP 24 in. (MG-PY-RBA-24)
- VIKAN Water Nozzle, 350 psi, 5-1/2In, Red (93244)
- VIKAN Water Nozzle, 349 psi, 5-1/2In, Blue (93243)
- VIKAN Water Nozzle, 352 psi, 5-1/2In, Yellow (93246)
- VIKAN Water Nozzle, 348 psi, 5-1/2In, Green (93242)
- VIKAN Water Nozzle, 353 psi, 5-1/2In, Black (93249)
- GREENGRASS Ultimate Hose Nozzle - Black (GR2585906)
- MELNOR HOSE NOZZL 5PAT RELAX (R551)
- Vikan Watering & Irrigation