Shop All Squeegees
Vikan
VIKAN Yellow 24" Polypropylene Floor Squeegee
Mfr # 71606/29606
Zoro # G1822217
original price:
$93.94
37% off
new price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 51 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Depth | 4 in |
Maximum Handle Length | 51 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Yellow, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Yellow, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Sanitizing Cleaning Wipes, White, Canister, 7 7/8 in x 6 3/4 in, Light, Fresh, 6 PK (53609)
- PURELL ES6 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White (6420-01)
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- STOELTING Grease - Food Grade (508135)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29605)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29601)
- VIKAN Swivel Neck Squeegee Head, Green, 28"L (77652)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29362)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Red, PK6 (4156805)
- Vikan Squeegees