Shop All Squeegees
Vikan
VIKAN Yellow 24" Fiberglass Floor Squeegee
Mfr # 71606/29386
Zoro # G6222912
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Maximum Handle Length | 59 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Yellow, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Yellow, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERWIPE Bucket Dispenser, White, 5 PK (CR-BKT-5-PR)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 1 qt. Trigger Spray Bottle, Alcohol, 4 PK (SS10009)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Blue (261927BL)
- METROVAC Mounting Bracket, Mfr. No. B-3IND (AFBR-1)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29384)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29382)
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- VIKAN VIKAN Yellow 20" Fiberglass Floor Squeegee (71506/29366)
- VIKAN Floor Squeegee, 23 5/8 in W, Straight (716077)
- LIBMAN 8 in. Plastic Squeegee (1070)
- Vikan Squeegees