Shop All Squeegees
Vikan
VIKAN Yellow 20" Polypropylene Floor Squeegee
Mfr # 71506/29626
Zoro # G1822138
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 59 in |
Width | 19.69" |
Blade Width | 20 in |
Maximum Handle Length | 59 in |
Frame Depth | 3 in |
Frame Width | 20 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Yellow, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Yellow, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Janitor Cart, Polypropylene, 51-1/2inL, Blk (RRSPC)
- DIVERSEY ekcoscreen Urinal Screen, Berry, PK12 (EKS-1P-12)
- BEYOND GREEN CLEANING Tile and Grout Cleaner, 1 gal., PK4 (9901-004)
- SCRUBS Stainless Steel Cleaner Towel, 9.75 x 10.5", 6 Pack, 30 Wipes/ Pack (91930)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (71503/29623)
- VIKAN VIKAN Purple 24" Floor Squeegee (71608)
- VIKAN VIKAN Green 16" Floor Squeegee (71402)
- VIKAN VIKAN Red 28" Floor Squeegee (71704)
- VIKAN VIKAN Blue 28" Squeegee Head (77553)
- SORBO Eliminator Squeegee Channel 72 Inch (1072)
- Vikan Squeegees