Shop All Squeegees
Vikan
VIKAN Yellow 20" Fiberglass Floor Squeegee
Mfr # 71506/29386
Zoro # G6162003
original price:
$86.82
40% off
new price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 59 in |
Width | 19.69" |
Blade Width | 20 in |
Maximum Handle Length | 59 in |
Frame Depth | 3 in |
Frame Width | 20 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Yellow, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Yellow, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHE3)
- RESOLVE® Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray, PK12 (19200-00706)
- MIDWEST RAKE Seal Coat Squeegee, 72", 66" Alum Handle (76806)
- HAIR CLOG BLASTER Whink ! Gel Clog Remover 32 oz (6217)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29365)
- VIKAN Swivel Neck Squeegee Head, Green, 28"L (77652)
- VIKAN VIKAN Blue 24" Floor Squeegee (71603)
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29363)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- LIBMAN Libman 24" Straight Floor Squeegee Set, Wood Handle (1038)
- Vikan Squeegees