Shop All Squeegees
Vikan
VIKAN Yellow 16" Floor Squeegee
Mfr # 71406
Zoro # G6167192
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Walls, Floors and Tables
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 15-3/4" |
Frame Width | 16 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 29376, 29626, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 1/2 in W Bench Brush, Medium, 2 in L Handle, 9 in L Brush, Black, Foam, 14 3/8 in L Overall (1NXZ9)
- TENNANT Vacuum Bag, 6 PK (9009028)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 64 oz Bottle, Liquid, Lavender, 6 PK (651367)
- LAVEX 10 Gallon Gray Round Commercial Trash Can Lid (475TCLD10GY)
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- VIKAN VIKAN White 16" Floor Squeegee (71405)
- VIKAN VIKAN Black 16" Floor Squeegee (71409)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29366)
- VIKAN VIKAN Green 20" Squeegee Head (77532)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" W (FG9C3200BLA)
- Vikan Squeegees