Shop All Squeegees
Vikan
VIKAN Yellow 16" Ceiling Squeegee
Mfr # 77166
Zoro # G4405737
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight
- Material Polypropylene, SEBS Polymer
- Application Ceiling, Pipe
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 15-3/4" |
Blade Width | 16 in |
Frame Depth | 3 in |
Frame Width | 16 in |
Description
Ceiling Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Ceiling Squeegee, Application Ceiling, Pipe, Color Yellow, Color Coding System Yes, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 16 in, Includes Drain Holes, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray (263100GY)
- TORK Tork Industrial Wiper Blue W1/W2, Centerfeed, 2 x 375 Sheets, 13244101 (13244101)
- WARNER Warner 4 in. W X 11 in. L Carbon Steel Wire Brush (11463)
- SORBO Swivel TBar 22 Inch (1963)
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- VIKAN VIKAN Green 16" Ceiling Squeegee (77162)
- VIKAN VIKAN White 16" Ceiling Squeegee (77165)
- VIKAN VIKAN Pink 15-3/4" Floor Squeegee (71401)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29603)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29364)
- MIDWEST RAKE Seal Coat Squeegee, 24", 66" Alum Handle (76801)
- Vikan Squeegees