Shop All Squeegees
Vikan
VIKAN Yellow 10" Polypropylene Bench Squeegee, Width: 9.84"
Mfr # 77116
Zoro # G4814047
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight Double
- Material Polypropylene Head
- Application Bench
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 6-1/2 in |
Width | 9.84" |
Blade Width | 10 in |
Maximum Handle Length | 7 in |
Frame Width | 10 in |
Frame Depth | 4 in |
Description
Bench Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Yellow, Handle Material Polypropylene, FDA Compliant Yes, Product Type Bench Squeegee, Application Bench, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 7731, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGC15306WH00 (FGC15306WH00)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, White, Plastic (42375)
- NOBLES/TENNANT FLOAT - SHUTOFF - TWO BALL SCREEN ASM. (630052)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Natural, 150 PK (Z7660WN R01)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee, Width: 9.84" (77115)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29386)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29384)
- UNGER UNGER Black 12" Window Washer and Squeegee (EN300)
- Vikan Squeegees