Shop All Squeegees
Vikan
VIKAN White 20" Polypropylene Floor Squeegee
Mfr # 71505/29625
Zoro # G1822147
original price:
$60.00
6% off
new price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 59 in |
Width | 19.69" |
Blade Width | 20 in |
Frame Width | 20 in |
Frame Depth | 3 in |
Maximum Handle Length | 59 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color White, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color White, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee, 24" L, 3/16" Blade, 66" Handle (78325)
- BRUSH RESEARCH MANUFACTURING 93-AP .006 SS 7-1/4"OAL Scratch Brush, .500 Trim, 7.25 OAL (93AP)
- WEILER 18" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42173)
- UNGER 18 in Sweep Face Washer Strip, Green (NC450)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (71503/29623)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29626)
- VIKAN VIKAN White 16" Ceiling Squeegee (77165)
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- VIKAN VIKAN Black 24" Floor Squeegee (71609)
- VIKAN Swivel Neck Squeegee Head, White, 28"L (77655)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29384)
- Vikan Squeegees