Shop All Squeegee Parts
Vikan
VIKAN White 10" Replacement Squeegee Blade
Mfr # 77715
Zoro # G6136252
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 77715
- Zoro # G6136252
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 10 in |
Width | 9.84" |
Blade Width | 10 in |
Details
Squeegee Blade Material | Foam Rubber |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Color | White |
FDA Compliant | Yes |
Material | Cellular Rubber |
Chemical Resistant | Yes |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Squeegee Frame Material | Polypropylene |
Blade Material | Cellular Rubber/Polypropylene |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 77512, 77513, 77514, 77515, 77516 |
Blade Shape | Straight |
Product Type | Squeegee Refill |
Blade Material | Foam Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Cellular Rubber/Polypropylene, Blade Shape Straight, Blade Width 10 in, Color White, FDA Compliant Yes, Compatible Grainger Part Number 8GDH3, 8GDH4, 8WZA2, 8XPH5, 9ARC8, Compatible Manufacturer Part Number 77512, 77513, 77514, 77515, 77516, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad, 13 In, Blue, PK5 (5300)
- UNGER Ergodustpan With Broom, 12" W, Black/Silver (UNGEDPBR)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- RUBBERMAID White Plastic Laundry Basket (2601)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77349)
- VIKAN Repl. Squeegee Blade, 24"L, Foam Rubber (77745)
- VIKAN VIKAN Black 20" Replacement Squeegee Blade (77739)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- ETTORE Super Squeegee Channel 24 Inch (11030)
- Vikan Squeegee Parts