Shop All Squeegees
Vikan
VIKAN White 10" Polypropylene Bench Squeegee
Mfr # 71255
Zoro # G6128552
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9.4 in
- Squeegee Blade Shape Straight
- Material TPE Rubber
- Application Food-Preparation Surfaces
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 9.4 in |
Length | 6-1/2 in |
Width | 9.65" |
Blade Width | 10 in |
Maximum Handle Length | 7 in |
Frame Depth | 4 in |
Frame Width | 10 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color White, Handle Material Polypropylene, FDA Compliant Yes, Product Type Table Squeegee, Application Food-Preparation Surfaces, Color White, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Mini Handle, Maximum Handle Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE HomePro PanBrush Set (410)
- GENUINE JOE Bathroom Tissue, White, 8 PK (GJO2506008)
- ETTORE Single Leather Squeegee Holster (2042)
- ARM & HAMMER Plus OxiClean Fresh Scent Odor Eliminator 30 oz Powder (115380)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee (71253)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29364)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (71254)
- REMCO VIKAN Black 24" Squeegee Head (77549)
- Vikan Squeegees