Shop All Brooms
Vikan
15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Red
Mfr # 31714
Zoro # G9751436
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 15 1/4 in |
Block Depth | 1 7/8 in |
Description
Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 15 1/4 in, Bristle Length 2 1/4 in, Bristle Color Red, Block Material Polypropylene, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 1 7/8 in, Block Width 15 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Single Fold Paper Towels, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (H115)
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, 5.9 x 11, White, 90 Sheets/Double Roll, 12PK (08664)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- DAYTON Washer Flat (31UK68)
- VIKAN 19 in Sweep Face Broom Head, Stiff, Synthetic, Red (29204)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31736)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Black (29149)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29206)
- WEILER 24" Green Works Sweep Coarse Maroon Fill with Rubberwood Block (42357)
- Vikan Brooms