Shop All Squeegees
Vikan
VIKAN Red 24" Polypropylene Floor Squeegee
Mfr # 71604/29604
Zoro # G1822235
original price:
$93.94
5% off
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 51 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Width | 24 in |
Maximum Handle Length | 51 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Red, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Red, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Unscented Lotion Hand Soap (FG402364)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 150 Sheets, Natural White, 2400 PK (BWK51GREENB)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, Non-Alcohol, 1000mL, PK6 (55857)
- PROTOCHEM LABORATORIES Fresh Linen Odor Neutralizer And Cleaner Concentrate, 32oz., PK12 (PC-ODOROUT12)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29601)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29606)
- VIKAN VIKAN Blue 16" Floor Squeegee (71403)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29385)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (77544/29384)
- TOUGH GUY Floor Squeegee, Straight, 18" W (59JM34)
- Vikan Squeegees