Shop All Squeegees
Vikan
VIKAN Red 24" Floor Squeegee
Mfr # 71604
Zoro # G6192076
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Width | 23.62" |
Blade Width | 24 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Red, Color Coding System Yes, Compatible Manufacturer Part Number 29374, 29624, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO INTERNATIONAL 2PK Dish Brush Refill (1062326)
- JOMAX Mildew Remover Jomax Qt (60104)
- QUICKIE LW Hurl Corn Broom (9006)
- WALTER SURFACE TECHNOLOGIES Pro Clean 20L (53G527)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29364)
- VIKAN VIKAN Purple 24" Floor Squeegee (71608)
- VIKAN VIKAN Pink 24" Floor Squeegee (71601)
- VIKAN VIKAN Yellow 28" Squeegee Head (77556)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- ETTORE PRODUCTS COMPANY 10" Ss Wind Squeegee (11110)
- Vikan Squeegees