Shop All Squeegees
Vikan
VIKAN Red 24" Fiberglass Floor Squeegee
Mfr # 71604/29364
Zoro # G6231714
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 51 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Maximum Handle Length | 52 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Red, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Red, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Preference, Interfold, 2 Ply, 60 Sheets, White, 60 PK (10101)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 1.7 mil, Black, 100 PK (H7658WKK)
- ZEP 1 gal Personal Soaps Bottle, 4 PK (1046475)
- VIKAN VIKAN Orange 24" Floor Squeegee (71607)
- VIKAN VIKAN Purple 24" Floor Squeegee (71608)
- VIKAN VIKAN Pink 24" Floor Squeegee (71601)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29362)
- VIKAN VIKAN White 28" Squeegee Head (77555)
- VIKAN VIKAN Green 28" Floor Squeegee (71702)
- ETTORE Golden Glove Sleeve 18 Inch 6 Pack, 6PK (51018x6)
- Vikan Squeegees