Shop All Squeegees
Vikan
VIKAN Red 20" Polypropylene Floor Squeegee
Mfr # 71504/29624
Zoro # G1822156
original price:
$95.99
8% off
new price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 59 in |
Width | 19.69" |
Blade Width | 20 in |
Maximum Handle Length | 59 in |
Frame Depth | 3 in |
Frame Width | 20 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Red, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Red, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9477BL)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK12 (62338-78473)
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- VIKAN VIKAN Red 24" Squeegee Head (77544)
- VIKAN Floor Squeegee, Straight Blade, 16" L, Brn (714066)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29383)
- VIKAN VIKAN Blue 24" Squeegee Head (77543)
- VIKAN VIKAN Blue 28" Polypropylene Floor Squeegee (77553/29363)
- VIKAN VIKAN Red 16" Floor Squeegee (71404)
- STRUCTRON Squeegee, 36", 66" Yellow Handle (76503)
- Vikan Squeegees