Shop All Squeegees
Vikan
VIKAN Red 20" Polypropylene Floor Squeegee
Mfr # 71504/29604
Zoro # G1822296
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 51 in |
Width | 19.69" |
Blade Width | 20 in |
Frame Width | 20 in |
Maximum Handle Length | 51 in |
Frame Depth | 3 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Red, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Red, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Unscented, 4 PK (DIA 05020)
- PROTEAM Extension Tube Assembly (510258)
- SOLARIS 8 in. x 1000 ft. Livi VPG Select Hard Wound Roll Towel White Fiber (SOL46528)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Stainless steel, 3 1/2 in L Overall (06391)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29606)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (71503/29603)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29366)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee (71253)
- VIKAN VIKAN Red 24" Floor Squeegee (71604)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Channel Squeegee 18 Inch (LS000,NE450)
- Vikan Squeegees