Shop All Squeegees
Vikan
VIKAN Red 20" Fiberglass Floor Squeegee
Mfr # 71504/29384
Zoro # G6139795
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 59 in |
Width | 19.69" |
Blade Width | 20 in |
Frame Depth | 3 in |
Frame Width | 20 in |
Maximum Handle Length | 59 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Red, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Red, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1 gal. Liquid Hand Soap Jug, 4 PK (82838)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- BISSELL Bissell 1899863 4.4 amp Crosswave Corded Wet & Dry Vacuum; Green - 11 lbs (1899863)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Citrus Sparkle Zest, 9 PK (19200-89289)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29364)
- VIKAN VIKAN White 20" Fiberglass Floor Squeegee (71505/29365)
- VIKAN VIKAN Green 20" Fiberglass Floor Squeegee (71502/29362)
- VIKAN VIKAN Black 16" Floor Squeegee (71409)
- VIKAN VIKAN White 16" Floor Squeegee (71405)
- VIKAN VIKAN Blue 28" Polypropylene Floor Squeegee (77553/29383)
- OSBORN Floor Squeegee, 30" (0007547400)
- Vikan Squeegees