Shop All Squeegees
Remco
VIKAN Red 10" Polypropylene Bench Squeegee
Mfr # 77514
Zoro # G4186542
original price:
$14.49
10% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Bench, Food Preparation Surfaces
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 6-1/2 in |
Width | 9.8" |
Blade Width | 10 in |
Frame Width | 10 in |
Frame Depth | 4 in |
Maximum Handle Length | 7 in |
Description
Bench Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Red, Handle Material Polypropylene, FDA Compliant Yes, Product Type Bench Squeegee, Application Bench, Food Preparation Surfaces, Color Red, Color Coding System Yes, Compatible Manufacturer Part Number 77715, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore 57" Fiberglass Handle, White (295115)
- CASCADES PRO Towels & Wipes, 1 Ply, 800 ft, White, 6 PK (H080)
- GEORGIA-PACIFIC Pacific Blue Ultra„¢ Mechanical High-Capacity Paper Towel Dispenser By GP Pro, Black (59589)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- REMCO VIKAN Green 10" Polypropylene Bench Squeegee (77512)
- REMCO VIKAN White 20" Squeegee Head (77135)
- REMCO VIKAN Red 20" Squeegee Head (77134)
- REMCO VIKAN Yellow 20" Squeegee Head (77136)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (77534/29384)
- Remco Squeegees