Shop All Squeegees
Vikan
VIKAN Purple 24" Polypropylene Floor Squeegee
Mfr # 77548/29388
Zoro # G4814966
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight Double
- Material Polypropylene/Foam
- Application Floor
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 5 in |
Maximum Handle Length | 59 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Purple, Handle Material Fiberglass, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Purple, Color Coding System Yes, Compatible Manufacturer Part Number 77749, Frame Depth 5 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Vacuum, 18.0V, 2.0 gal. Tank (AS 18 L PC HEPA bare)
- TOUGH GUY 17 in Sweep Face Push Broom Head, Soft, Synthetic, Blue (12L008)
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 240 Sheets/Box (07312)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (77549/29369)
- VIKAN VIKAN Green 28" Floor Squeegee (71702)
- VIKAN VIKAN Blue 20" Squeegee Head (77533)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29362)
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29363)
- VIKAN VIKAN Yellow 24" Floor Squeegee (71606)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" Blade W (7COMBO23)
- Vikan Squeegees