Shop All Squeegees
Vikan
VIKAN Purple 24" Polypropylene Floor Squeegee
Mfr # 71608/29608
Zoro # G1822199
original price:
$85.99
9% off
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 51 in |
Width | 23.62" |
Blade Width | 24 in |
Maximum Handle Length | 51 in |
Frame Width | 24 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Purple, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Purple, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Aerosol Foaming Glass Cleaner, Clear, Aerosol Can, 4 PK (ZUFGC194)
- LIGHT HOUSE BEAUTY Drill Powered Duct Brush (LI338261)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- WARSAW CHEMICAL See-Thru Glass Cleaner, Clean, 1-Gallon, 4PK (60287-0000004)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29601)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29605)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29606)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29366)
- VIKAN VIKAN White 20" Squeegee Head (77535)
- VIKAN VIKAN Blue 16" Ceiling Squeegee (77163)
- UNGER HD Water Wand Squeegee, 22" (HM550)
- Vikan Squeegees