Shop All Squeegees
Vikan
VIKAN Purple 24" Floor Squeegee
Mfr # 71608
Zoro # G6192715
original price:
$47.24
30% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Width | 23.62" |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Purple, Color Coding System Yes, Compatible Manufacturer Part Number 29378, 29628, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1450400)
- SPRAYWAY Rubber Cleaner & Rejuvenator, 16oz, 12PK (SW203)
- LIGHT HOUSE BEAUTY 9816A 16 in. Harper Assembled Stiff Synthetic Street Broom (LI574964)
- CORTECH Wet Mop, Jaw Connection, White (200615J)
- VIKAN VIKAN Pink 24" Floor Squeegee (71601)
- VIKAN VIKAN Red 24" Floor Squeegee (71604)
- VIKAN VIKAN White 24" Floor Squeegee (71605)
- VIKAN VIKAN Blue 16" Ceiling Squeegee (77163)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29626)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29603)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- Vikan Squeegees