Shop All Squeegees
Vikan
VIKAN Pink 9-27/32" Polypropylene Bench Squeegee
Mfr # 71251
Zoro # G6087785
original price:
$23.29
6% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9.4 in
- Squeegee Blade Shape Straight
- Material TPE Rubber
- Application Food-Preparation Surfaces
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 9.4 in |
Length | 6-1/2 in |
Width | 9.65" |
Blade Width | 10 in |
Frame Width | 10 in |
Maximum Handle Length | 7 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Pink, Handle Material Polypropylene, FDA Compliant Yes, Product Type Table Squeegee, Application Food-Preparation Surfaces, Color Pink, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Mini Handle, Maximum Handle Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BRANDS 18Oz Lem Dish Detergent (90873-12)
- NILFISK Vacuum Accessory (7-22198)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Wht, PK6 (4156802)
- SCOTCH -Brite Heavy Duty Sponge For Pots and Pans 4.5 in. L 3 pk (HD-3)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- VIKAN VIKAN Orange 10" Polypropylene Bench Squeegee (71257)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- VIKAN VIKAN Purple 24" Floor Squeegee (71608)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (77548/29388)
- CEQUENT Cequent 5324224A 24 in. Harper PowrWave Patented Squeegee (185190)
- Vikan Squeegees