Shop All Squeegees
Vikan
VIKAN Pink 24" Polypropylene Floor Squeegee
Mfr # 71601/29621
Zoro # G1822129
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Maximum Handle Length | 59 in |
Frame Width | 24 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Pink, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Pink, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT Lysol 02522 Toilet Bowl Cleaner - 24oz - Pack Of 12 (19200025225)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 55231 0.56-26 x 0.75 in. DD Screw Style U Joint Assembly Set (55231)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W214)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29626)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29627)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29623)
- VIKAN Swivel Neck Squeegee Head, White, 28"L (77655)
- VIKAN VIKAN Yellow 16" Ceiling Squeegee (77166)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- TOUGH GUY TOUGH GUY Blue 36" Aluminum Absorbent Roller Squeegee (3PCA2)
- Vikan Squeegees