Shop All Squeegees
Vikan
VIKAN Pink 24" Fixed Head Squeegee
Mfr # 77541
Zoro # G6105084
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight Double
- Material Cellular Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Width | 23.62" |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 5 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Pink, Color Coding System Yes, Compatible Manufacturer Part Number 29371, 29621, Frame Depth 5 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork High-Capacity Toilet Paper Roll White T26, Advanced, 2-Ply, 36 x 1000 sheets, 110292A (110292A)
- TOUGH GUY Refrigerator Coil Brush, 17 in L Handle, 7 in L Brush, Wood, Twisted Wire, 24 in L Overall (3ECX7)
- SHANGHAI WORTH INT., LTD. GT60GAL PopUp Container (6072)
- FLEXCART Plunger Holder (CC-100PC)
- VIKAN VIKAN Blue 24" Squeegee Head (77543)
- VIKAN VIKAN Green 24" Squeegee Head (77542)
- VIKAN VIKAN Yellow 24" Squeegee Head (77546)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (71502/29602)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- MIDWEST RAKE Squeegee Applicator Blades, Black, PR (46005)
- Vikan Squeegees