Shop All Squeegees
Vikan
VIKAN Orange 24" Polypropylene Floor Squeegee
Mfr # 71607/29627
Zoro # G1822068
original price:
$84.95
5% off
new price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 4 in |
Maximum Handle Length | 59 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Orange, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Orange, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- CLAIRE Stainless Steel Polish & Cleaner oil base, 20oz (CL841-1)
- L.H. DOTTIE 42 gal Contractor Trash Bags, 3 mil, Black (B42)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29626)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (71604/29624)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29623)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- VIKAN VIKAN Blue 24" Squeegee Head (77543)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29385)
- QUICKIE Floor Squeegee, Flat Blade, 24" Blade W (16HDSU)
- Vikan Squeegees