Shop All Squeegees
Vikan
VIKAN Green 24" Fiberglass Floor Squeegee
Mfr # 71602/29382
Zoro # G6206934
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Maximum Handle Length | 59 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Green, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Green, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (3EDP5)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Purple, Plastic, 13 in L Overall (45878)
- JT EATON Pro Line Pole, 116" Extended, PK12 (1700BK2)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29366)
- VIKAN VIKAN Purple 24" Fiberglass Floor Squeegee (71608/29388)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29385)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29366)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29623)
- VIKAN VIKAN Pink 15-3/4" Floor Squeegee (71401)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- Vikan Squeegees