Shop All Squeegees
Vikan
VIKAN Green 24" Fiberglass Floor Squeegee
Mfr # 71602/29362
Zoro # G6064231
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 51 in |
Width | 23.62" |
Blade Width | 24 in |
Maximum Handle Length | 52 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Green, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Green, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Air Freshener, Citrus, PK12 (590237)
- IMPACT PRODUCTS 23 gal Brown Thin Bin™ Trash Can (7023-4)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ79 (56FJ79)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29384)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29366)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29386)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29385)
- VIKAN VIKAN Green 28" Squeegee Head (77552)
- VIKAN VIKAN Blue 28" Squeegee Head (77553)
- VIKAN VIKAN Yellow 16" Ceiling Squeegee (77166)
- Vikan Squeegees