Shop All Squeegees
Vikan
VIKAN Blue 24" Polypropylene Floor Squeegee
Mfr # 71603/29603
Zoro # G1822241
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 51 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Maximum Handle Length | 51 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Blue, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Blue, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M)
- WARNER SS Mini Brush Set, 2 pcs., 24PK (10025)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77152)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- VIKAN VIKAN Yellow 16" Ceiling Squeegee (77166)
- VIKAN VIKAN White 28" Floor Squeegee (71705)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- VIKAN VIKAN Green 24" Floor Squeegee (71602)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee (71253)
- Vikan Squeegees