Shop All Squeegees
Vikan
VIKAN Blue 24" Fiberglass Floor Squeegee
Mfr # 71603/29383
Zoro # G6106536
original price:
$92.59
5% off
new price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Depth | 4 in |
Maximum Handle Length | 59 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Blue, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Blue, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 40 gal Trash Can, Transparent, Steel + PC Panel (ALP471-40-CLR)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.1 mil, Gray, 100 PK (BWK 3339SEH)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29382)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29384)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29385)
- VIKAN VIKAN Pink 24" Fixed Head Squeegee (77541)
- VIKAN VIKAN Blue 28" Polypropylene Floor Squeegee (77553/29383)
- VIKAN VIKAN White 28" Floor Squeegee (71705)
- VIPER NORTH AMERICA Global Industrial„¢ Replacement Polyurethane Rear Squeegee Blade for 18" and 20" Scrubber (VF82063)
- Vikan Squeegees