Shop All Squeegee Parts
Remco
VIKAN Blue 20" Replacement Squeegee Blade
Mfr # 77333
Zoro # G4638566
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Material Rubber
- Application Replacement Squeegee Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 77333
- Zoro # G4638566
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 20 in |
Length | 20" |
Width | 13/16" |
Blade Width | 20 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Material | Rubber |
Application | Replacement Squeegee Blade |
Color | Blue |
FDA Compliant | Yes |
Squeegee Frame Material | Polypropylene |
Squeegee Blade Material | Rubber |
Chemical Resistant | Yes |
Blade Material | Polypropylene/TPE Rubber |
Resistance Properties | Chemical Resistant |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Product Type | Squeegee Refill |
Compatible Manufacturer Part Number | 77133 |
Blade Shape | Straight |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 20 in, Color Blue, FDA Compliant Yes, Compatible Grainger Part Number 9DPM2, Compatible Manufacturer Part Number 77133, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15206WH00)
- GLARO 23 gal Rigid Liners, 13 1/2 in x 28 in, Black (PLC15)
- BOBRICK Surface-Mounted Paper Towel Dispenser, 10.75 x 4 x 14, Stainless Steel (262)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- REMCO VIKAN Green 20" Replacement Squeegee Blade (77332)
- REMCO VIKAN White 20" Replacement Squeegee Blade (77335)
- REMCO VIKAN Red 20" Replacement Squeegee Blade (77334)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77343)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77345)
- REMCO VIKAN Yellow 20" Replacement Squeegee Blade (77336)
- MOERMAN Squeeze Deluxe Refill (25147)
- Remco Squeegee Parts