Shop All Squeegees
Vikan
VIKAN Blue 20" Fiberglass Floor Squeegee
Mfr # 71503/29383
Zoro # G6224644
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 59 in |
Width | 19.69" |
Blade Width | 20 in |
Frame Width | 20 in |
Frame Depth | 3 in |
Maximum Handle Length | 59 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Blue, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Blue, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEPA, 8-10 gal, PK2 (D1344)
- SPARTA Color Coded Upright Dustpan, Gra (361410EC23)
- SANITAIRE Aluminum Disturbulator, 16 In (53273)
- RUBBERMAID COMMERCIAL 10 1/2 in Sweep Face Broom, Medium, Synthetic, Gray (FG638500GRAY)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29364)
- VIKAN VIKAN White 20" Fiberglass Floor Squeegee (71505/29365)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29384)
- VIKAN VIKAN Purple 24" Floor Squeegee (71608)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29626)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (71254)
- UNGER PROFESSIONAL 18In Rubber Floor Squeegee (92123)
- Vikan Squeegees