Shop All Squeegees
Vikan
VIKAN Blue 10" Polypropylene Bench Squeegee
Mfr # 71253
Zoro # G6184832
original price:
$20.79
5% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9.4 in
- Squeegee Blade Shape Straight
- Material TPE Rubber
- Application Food-Preparation Surfaces
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 9.4 in |
Length | 6-1/2 in |
Width | 9.65" |
Blade Width | 10 in |
Maximum Handle Length | 7 in |
Frame Width | 10 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Blue, Handle Material Polypropylene, FDA Compliant Yes, Product Type Table Squeegee, Application Food-Preparation Surfaces, Color Blue, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Mini Handle, Maximum Handle Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach, 6 PK (15519)
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91050EN)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Oil, Blue, Polypropylene (BRF150H)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WKnob Latch, Stainless (B2620)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (71254)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee (71255)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29383)
- VIKAN VIKAN White 24" Floor Squeegee (71605)
- VIKAN VIKAN Red 20" Floor Squeegee (71504)
- ETTORE Replacement Microfiber Pads (78510)
- Vikan Squeegees