Shop All Squeegees
Remco
VIKAN Black 24" Squeegee Head
Mfr # 77549
Zoro # G3837181
original price:
$37.19
13% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Width | 23.6" |
Blade Width | 24 in |
Frame Depth | 5 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System Yes, Compatible Manufacturer Part Number 29379, 29629, Frame Depth 5 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID COMMERCIAL Looped-End Wet Mop, White, Cotton/Synthetic (FGE05200WH00)
- SC JOHNSON PROFESSIONAL 1,000 mL Foam Hand Soap Cartridge, 6 PK (AGB1L)
- BISSELL UPRIGHT VACUUM CORDED (3676)
- REMCO VIKAN Red 16" Squeegee Head (77524)
- REMCO Remco Products - 71254 - 10 in Red Bench Squeegee (71254)
- REMCO VIKAN White 24" Squeegee Head (77145)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- REMCO VIKAN White 20" Squeegee Head (77135)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- Remco Squeegees