Shop All Squeegees
Vikan
VIKAN Black 16" Floor Squeegee
Mfr # 71409
Zoro # G6191753
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Walls, Floors and Tables
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 15-3/4" |
Frame Width | 16 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Black, Color Coding System Yes, Compatible Manufacturer Part Number 29379, 29629, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless (ES2289)
- GENUINE JOE Rtu Restroom Cleaner, Ready-To-Use Spray (GJO99668)
- UNGER Trash Picker, Steel, 42" L (PPPP0)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- VIKAN VIKAN Yellow 16" Floor Squeegee (71406)
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- VIKAN VIKAN White 16" Floor Squeegee (71405)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29601)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29609)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- IMPACT PRODUCTS 12" Plastic Window Squeegee (6112)
- Vikan Squeegees