Shop All Brushes
Vikan
Ultra Safe Technology 70648 16'' Purple Deck Scrub Head with Stiff Bristles
Mfr # 69170648
Zoro # G611576199
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan Ultra Safe Technology purple deck brush head. This brush features a durable polypropylene construction with stiff polyester bristles ensuring long-lasting use. The brush comes with angled filament security units for effective cleaning and the unique bristle system minimizes the risk of contamination and bristle loss. It can be used with any Vikan handle sold separately.This brush's stiff bristles make it perfect for cleaning stubborn dirt from both textured and smooth surfaces. This purple brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 15 11/16''Width: 2''Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 128 fl oz- Fresh Ozonic, PK 4 (18510400CT)
- PROTEAM Screw, Cord Wrap, M4 x 45mm, Phillips Round Head (104271)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104514)
- ECOLAB FOOD SAFETY Blue Dual Chamber Down Press Wringer Mop Bucket (89990207)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70605)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- VIKAN Tank Brush, 1-1/2" L Trim, Gray Bristle (703788)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Yellow (5380636)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Purple, Plastic (5551308)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41922)
- Vikan Brushes