Shop All Brushes
Vikan
Ultra Safe Technology 70643 16'' Blue Deck Scrub Head with Stiff Bristles
Mfr # 69170643
Zoro # G511576220
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan Ultra Safe Technology blue deck brush head. This brush features a durable polypropylene construction with stiff polyester bristles ensuring long-lasting use. The brush comes with angled filament security units for effective cleaning and the unique bristle system minimizes the risk of contamination and bristle loss. It can be used with any Vikan handle sold separately.This brush's stiff bristles make it perfect for cleaning stubborn dirt from both textured and smooth surfaces. This blue brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 15 11/16''Width: 2''Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Large Precision Angle Broom And 13 Dustpan, 4PK (248)
- PIG PIG PR35 Maintenance Wipers 900 wipers/case, 150 wipers/box, 6 boxes/case 17" L x 9" W, 900PK (WIP216)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Blue (53703)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Blue, 6 in L Overall (5380773)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70644)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Yellow (5380636)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70416)
- ETTORE Super Brush (1947)
- Vikan Brushes