Shop All Brushes
Vikan
Ultra Safe Technology 70641 16'' Pink Deck Scrub Head Head with Stiff Bristles
Mfr # 69170641
Zoro # G511576206
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan Ultra Safe Technology pink deck brush head. This brush features a durable polypropylene construction with stiff polyester bristles ensuring long-lasting use. The brush comes with angled filament security units for effective cleaning and the unique bristle system minimizes the risk of contamination and bristle loss. It can be used with any Vikan handle sold separately.This brush's stiff bristles make it perfect for cleaning stubborn dirt from both textured and smooth surfaces. This pink brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 15 11/16''Width: 2''Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Bathroom Cleaner, 32 oz., Fresh, PK12 (94995295)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVD9)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70476)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: White (70625)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41922)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38902)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- WEILER Bowl Brush Set, White Plastic Fill, Plastic Handle & Holder (75000)
- Vikan Brushes