Shop All Brushes
Vikan
Ultra Safe Technology 45851 13'' Pink Bench Brush with Medium Bristles
Mfr # 69145851
Zoro # G311519922
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan Ultra Safe Technology pink bench brush. This brush features a durable polypropylene construction with medium polyester bristles ensuring long-lasting use. The brush comes with angled filament security units for effective cleaning and the unique bristle system minimizes the risk of contamination and bristle loss. Plus it has an ergonomic handle that makes it easy to use.This brush's medium bristles make it perfect for sweeping damp and wet particles off conveyor belts machinery and food prep surfaces in high-risk areas. This pink brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole on the handle that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 13''Width: 1 7/16''Height: 5 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 0.5L White/Green, Plastic Dual Spray Bottle (35WT51)
- HOOVER BELT - UPRIGHT - FITS (044783AG)
- GEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (GEN1509)
- STREETFYTER Sorbents, 30 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-70BX)
- VIKAN Tube and Valve Brush, Medium, 4 3/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53835)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic (41956)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Yellow (5380506)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Purple, Plastic, 8 in L Overall (44018)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53686)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- SPARTA Multi-Purpose Brush, 30" L, 3" D, White (4000602)
- Vikan Brushes